Beli V Packing Seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    41%
    Mulai

    Rp33.900

    NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  2. NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  3. BANDO Belt Green Seal A Type (Van Belt)
    58%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  4. MATEX PTFE+Graphite Gland Packing
    48%
    Mulai

    Rp1.999.900

    MATEX PTFE+Graphite Gland Packing
    Deskripsi:
    -Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.
    atribut:
    • Color: Ash
    • Max Working Temperature: 300°C
    • Peripheral Speed Limit: 15m/s
    • Material: PTFE Film, Expansion Graphite
    • Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
  5. BANDO Belt Red Seal A Type (Van Belt)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.900

    BANDO Belt Red Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Red Seal Type A yang lengkap dengan panjang 100-198inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
  6. NOK Packing LBH Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    NOK Packing LBH Series
    atribut:
    • Type: Standard
    • Material: Nitrile rubber (A505)
    • Suitable fluid: External dust
    • Classification: Dust seal (integrated groove can be installed)
    • Operating Temperature Range (°C): -25 to +100
  7. MATEX Carbon Fiber Gland Packing
    Mulai

    Rp2.199.900

    MATEX Carbon Fiber Gland Packing
    Deskripsi:
    -A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.
    atribut:
    • Color: Black
    • Max Working Temperature: 200°C
    • Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
    • Material: Carbonized fiber, PTFE dispersion, special lubricant
    • Peripheral Speed Limit: 20m/s
  8. NOK Dust Seal LBI Type
    37%
    Mulai

    Rp22.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  9. NOK Dust Seal LBH Type
    51%
    Mulai

    Rp33.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  10. NOK Packing DSI Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

    NOK Packing DSI Series
    atribut:
    • Material: Lip part/iron rubber (polyurethane rubber)
  11. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  12. NOK Oil Seal VC Type (Sil Oli)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  13. NOK Seal Packing RYT Type (Sil Bantalan)
    Mulai

    Rp14.999.900

    NOK Seal Packing RYT Type (Sil Bantalan)
    atribut:
    • Material: Rare Freon (PTFE)
    • Overall Length (m): 10
    • Type: RYT
  14. monotaro Gland Packing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    monotaro Gland Packing
    Deskripsi:
    Produk ini juga sering disebut dengan Sil Mekanikal
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • PH Value: 43873
    • Material: Carbon fiber + PTFE + special lubricant
    • Color: black
    • Length (m): 3
    • Maximum Operating Temperature (°C): 200
  15. SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    51%
    Mulai

    Rp46.900

    SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Unit System: Metric
  16. NOK Seal Piston Packing SPG Type (Sil Piston)
    Mulai

    Rp209.900

    NOK Seal Piston Packing SPG Type (Sil Piston)
    atribut:
    • Type: SPG
    • Material: PTFE + Nitrile rubber (NBR)
  17. NOK Seal Piston Packing SPGW Type (Sil Piston)
    Mulai

    Rp549.900

    NOK Seal Piston Packing SPGW Type (Sil Piston)
    atribut:
    • Material: PTFE + Nitrile rubber (NBR)
    • Type: SPGW
Daftar Harga V Packing Seal Terbaru November 2026
NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)Rp33.900
NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)Rp33.900
BANDO Belt Green Seal A Type (Van Belt)Rp12.900
MATEX PTFE+Graphite Gland PackingRp1.999.900
BANDO Belt Red Seal A Type (Van Belt)Rp16.900
NOK Packing LBH SeriesRp33.900
MATEX Carbon Fiber Gland PackingRp2.199.900
NOK Dust Seal LBI TypeRp22.900
NOK Dust Seal LBH TypeRp33.900
NOK Packing DSI SeriesRp34.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)